Iberville - CI2016-LX - 2-1/2" Deep, Non-Gangable 3-3/4"x2" Iberville® Loomex Device Box

CAD$6.07

Product code: BOX2016LX

Manufacturer: T&B

Brand: Iberville

Part Number: CI2016-LX

  In Stock in Gescan

Details

Non-gangable device box 3-3/4 inches height x 2 inches width x 2-1/2 inches depth 18.5 cubic inches volume. Self-locking spring clamps. Holding prongs and prepositioned depth tabs on one side. Approved for nonmetallic sheathed cable only.

UPC 622538415011
UNSPSC 39121306
Certifications CSA
Material Steel
Length 3.748 Inch
Width 2 Inch
Specification  Detailed Specifications