Iberville - CI2104-LLEA - 2-1/2" Deep, Non-Gangable, 3" High 12.5 Cu.In Iberville® Loomex Device Box

CAD$7.84

Product code: BOX2104LLEA

Manufacturer: T&B

Brand: Iberville

Part Number: CI2104-LLEA

 Available from Manufacturer

Details

Non-gangable device box 3 inches height x 2 inches width x 2-1/2 inches depth 12.5 cubic inches volume. Holding prongs and prepositioned depth tabs.

UPC 622538413680
UNSPSC 39121306
Certifications CSA
Material Steel
Height 3 Inch
Length 3 Inch
Width 2 Inch
Specification  Detailed Specifications