Iberville - CI2104-LSS3X-1 - 2-1/2" Deep, Non-Gangable 3" High 37.5 Cu.In. Iberville® Iberville Loomex Device Box Steel Stud

CAD$23.83

Product code: BOX2104LSS3X1

Manufacturer: T&B

Brand: Iberville

Part Number: CI2104-LSS3X-1

  In Stock in Gescan

Details

Non-gangable device box 3 inches height x 5-1/2 inches width x 2-1/2 inches depth 37.5 cubic inches volume. Wraparound bracket for 2-1/2 inches and 3-5/8 inches steel studs. With integral support bracket. Brackets positioned for 2 layers of 1/2 inch drywall. 3 gang.

UPC 622538061393
UNSPSC 39121306
Certifications CSA
Material Steel
Length 3 Inch
Width 5.5 Inch
Specification  Detailed Specifications