Iberville - CI2104-LSSA-2X - 2-1/2" Deep, Non-Gangable 3" High 25 Cu.In. Iberville® Loomex Device Box Steel Stud

CAD$16.89

Product code: BOX2104LSSA2X

Manufacturer: T&B

Brand: Iberville

Part Number: CI2104-LSSA-2X

  In Stock in Gescan

Details

Non-gangable device box 3 inches height x 3-3/4 inches width x 2-1/2 inches depth 25 cubic inches volume. Wraparound bracket for 2-1/2 inches and 3-5/8 inches steel studs. Clamps for armoured cable or nonmetallic sheathed cable. With integral support bracket. 2 gang.

UPC 622538413666
UNSPSC 39121306
Certifications CSA
Material Steel
Height 3 Inch
Length 3 Inch
Width 3.7598 Inch
Specification  Detailed Specifications