Iberville - CI2104-LSSA-3X - 2-1/2" Iberville Device Box Stainless Steel Stud Nongang

CAD$26.23

Product code: BOX2104LSSA3X

Manufacturer: T&B

Brand: Iberville

Part Number: CI2104-LSSA-3X

  In Stock in Gescan

Details

Non-gangable device box 3 inches height x 5-1/2 inches width x 2-1/2 inches depth 37.5 cubic inches volume. Wraparound bracket for 2-1/2 inches and 3-5/8 inches steel studs. Clamps for armoured cable or nonmetallic sheathed cable. With integral support bracket. 3 gang.

UPC 622538080646
UNSPSC 39121306
Certifications CSA
Material Steel
Length 76.2
Width 5/1/2002
Specification  Detailed Specifications