Iberville - CI2104-LSSX - 2-1/2" Deep, Non-Gangable 3" High 12.5 Cu.In Iberville® Steel Stud Device Box, Wraparound Bracket

CAD$9.33

Product code: BOX2104LSSX

Manufacturer: T&B

Brand: Iberville

Part Number: CI2104-LSSX

  In Stock in Gescan

Details

Non-gangable device box 3 inches height x 2 inches width x 2-1/2 inches depth 12.5 cubic inches volume. Wraparound bracket for 2-1/2 inches and 3-5/8 inches steel studs. Clamps for nonmetallic sheathed cable or armoured cable. With integral support bracket.

UPC 622538413642
UNSPSC 39121306
Certifications CSA Certified
Material Steel
Height 3 Inch
Length 3 Inch
Volume 12.5 Cu.In.
Width 2 Inch
Specification  Detailed Specifications