Iberville - CI3004-LSSAX-1 - 3" Deep", Gangable 3"x2" 18.0 Cu.In. Iberville® Loomex Steel Stud Device Box

CAD$14.70

Product code: BOX3004LSSAX1

Manufacturer: T&B

Brand: Iberville

Part Number: CI3004-LSSAX-1

  In Stock in Gescan

Details

Gangable device box 3 inches height x 2 inches width x 3 inches depth 18 cubic inches volume. Clamps for armoured cable or nonmetallic sheathed cable, mounting strap for steel stud installations and integral additional support bracket. Recessed 1 inch.

UPC 622538414991
UNSPSC 39121306
Certifications CSA
Material Steel
Length 3 Inch
Width 2 Inch
Specification  Detailed Specifications