Iberville - CI3004-LSSX-1 - 3" Deep, Gangable 3"x2" 18 Cu.In. Iberville® Loomex Steel Stud Device Box

CAD$13.94

Product code: BOX3004LSSX1

Manufacturer: T&B

Brand: Iberville

Part Number: CI3004-LSSX-1

 Available from Manufacturer

Details

Gangable device box 3 inches height x 2 inches width x 3 inches depth 18 cubic inches volume. Clamps for nonmetallic sheathed cable or armoured cable, mounting strap for steel stud installations and integral additional support bracket. Recessed 1 inch.

UPC 622538414984
UNSPSC 39121306
Certifications CSA
Material Steel
Height 3 Inch
Length 3 Inch
Width 2 Inch
Specification  Detailed Specifications