Iberville - CI3102-LSSAX - 2" Deep, Gangable 3"x2" 12 Cu.In. Iberville® Device Box Steel Stud

CAD$10.30

Product code: BOX3102LSSAX

Manufacturer: T&B

Brand: Iberville

Part Number: CI3102-LSSAX

  In Stock in Gescan

Details

Gangable device box 3 inches height x 2 inches width x 2 inches depth 12 cubic inches volume. Wraparound bracket for 1-5/8 inches steel studs. With integral support bracket.

UPC 622538414717
UNSPSC 39121306
Certifications CSA
Material Steel
Height 3 Inch
Length 3 Inch
Width 2 Inch
Specification  Detailed Specifications