Iberville - CI3104-KSSX - 2" Deep, Gangable 3"x2" Iberville® Steel Stud Device Box

CAD$8.93

Product code: BOX3104KSSX

Manufacturer: T&B

Brand: Iberville

Part Number: CI3104-KSSX

  In Stock in Gescan

Details

Gangable device box 3 inches height x 2 inches width x 2-1/2 inches depth 16 cubic inches volume. Concentric knockouts (1/2 and 3/4 inch), mounting strap for steel stud installations and integral additional support bracket.

UPC 622538414786
UNSPSC 39121306
Certifications CSA Certified
Material Steel
Height 3 Inch
Length 3 Inch
Volume 16 Cu.In.
Width 2 Inch
Specification  Detailed Specifications