Iberville - CI3104-LHA - 2-1/2" Deep, Gangable 3"x2" Iberville® Loomex Device Box, Nailed Gang

CAD$9.10

Product code: BOX3104LHA

Manufacturer: T&B

Brand: Iberville

Part Number: CI3104-LHA

 Available from Manufacturer

Details

Gangable device box 3 inches height x 2 inches width x 2-1/2 inches depth 16 cubic inches volume. Positioning tabs. Provision for external nailing.

UPC 622538413109
UNSPSC 39121306
Certifications CSA
Material Steel
Length 3 Inch
Width 2 Inch
Specification  Detailed Specifications