Iberville - CI3104-SSX - 2" Deep, Gangable 3"x2" 16 Cu.In. Iberville® Knockout Steel Stud Device Box

CAD$9.28

Product code: BOX3104SSX

Manufacturer: T&B

Brand: Iberville

Part Number: CI3104-SSX

 Available from Manufacturer

Details

Gangable device box 3 inches height x 2 inches width x 2-1/2 inches depth 16 cubic inches volume. Mounting strap for steel stud installations and integral additional support bracket.

UPC 622538414830
UNSPSC 39121306
Certifications CSA
Material Steel
Length 3 Inch
Width 2 Inch
Specification  Detailed Specifications