Iberville - CI4204-LSSAX - 2-1/2" Deep, Gangable 3"x4" 12.5 Cu.In. Iberville® Power Commercial Box Knock Outside

CAD$17.90

Product code: BOX4204LSSAX

Manufacturer: T&B

Brand: Iberville

Part Number: CI4204-LSSAX

  In Stock in Gescan

Details

Power/Communication gangable box 3 inches height x 4 inches width x 2-1/2 inches depth 12.5 cubic inches volume/gang. Clamps for armoured cable or nonmetallic sheathed cable, mounting strap for steel stud installations and integral additional support bracket.

UPC 622538419095
UNSPSC 39121309
Certifications CSA
Material Steel
Length 3 Inch
Width 4 Inch
Specification  Detailed Specifications