Iberville - CI4204-LSSX - 2-1/2" Deep, Gangable 3"x4" Iberville® Power Communication Box Steel Stud

CAD$16.31

Product code: BOX4204LSSX

Manufacturer: T&B

Brand: Iberville

Part Number: CI4204-LSSX

 Available from Manufacturer

Details

Power/Communication gangable box 3 inches height x 4 inches width x 2-1/2 inches depth 12.5 cubic inches volume/gang. Clamps for nonmetallic sheathed cable or armoured cable, mounting strap for steel stud installations and integral additional support bracket.

UPC 622538419088
UNSPSC 39121309
Certifications CSA
Material Steel
Length 3 Inch
Width 4 Inch
Specification  Detailed Specifications