Iberville - CI425 - 3"x2"x2" 10 Cu.In. Iberville® Deep Knockout Device Box

CAD$14.40

Product code: BOX425

Manufacturer: T&B

Brand: Iberville

Part Number: CI425

  In Stock in Gescan

Details

Gangable device box 3 inches height x 2 inches width x 2 inches depth 10 cubic inches volume. Flush ears. Rework bracket.

UPC 622538419255
UNSPSC 39121306
Certifications CSA
Material Steel
Height 3 inch
Length 3
Width 2 Inch
Specification  Detailed Specifications