Iberville - CI4304-LSSAX - 2-1/2" Deep, Gangable 3"x2" 12.5 Cu.In. Iberville® Power Communication Box

CAD$14.62

Product code: BOX4304LSSAX

Manufacturer: T&B

Brand: Iberville

Part Number: CI4304-LSSAX

  In Stock in Gescan

Details

Power/Communication gangable box 3 inches height x 2 inches width x 2-1/2 inches depth 12.5 cubic inches volume. Clamps for armoured cable or nonmetallic sheathed cable, mounting strap for steel stud installations and integral additional support bracket.

UPC 622538419187
UNSPSC 39121309
Certifications CSA Certified
Material Steel
Length 3 Inch
Volume 12.5 Cu.In.
Width 2 Inch
Specification  Detailed Specifications