Iberville - CI4304-LSSX - 2-1/2" Deep, Gangable 3"x2" 12.5 Cu.In. Iberville® Power Commercial Steel Stud Box

CAD$14.92

Product code: BOX4304LSSX

Manufacturer: T&B

Brand: Iberville

Part Number: CI4304-LSSX

 Available from Manufacturer

Details

Power/Communication gangable box 3 inches height x 2 inches width x 2-1/2 inches depth 12.5 cubic inches volume. Clamps for nonmetallic sheathed cable or armoured cable, mounting strap for steel stud installations and integral additional support bracket.

UPC 622538419156
UNSPSC 39121309
Certifications CSA
Material Steel
Length 3 Inch
Width 2 Inch
Specification  Detailed Specifications