Iberville - CI52-C-10 - 4"x1/8" Raised 1 Device IBERVILLE Raised Plaster Ring, Steel

CAD$5.83

Product code: COV52C10

Manufacturer: T&B

Brand: Iberville

Part Number: CI52-C-10

  In Stock in Gescan

Details

4 inches square single device cover. Raised 1/8 inch (1 cubic inches).

UPC 622538423054
UNSPSC 39121304
Certifications CSA
Material Steel
Height 101.6 in
Width 101.6 in
Specification  Detailed Specifications