Iberville - CI52-C-14-5/8 - 4" 1-Device 5/8" Raised IBERVILLE Square Box Cover, Silver

CAD$5.64

Product code: COV52C1458

Manufacturer: T&B

Brand: Iberville

Part Number: CI52-C-14-5/8

  In Stock in Gescan

Details

4 inches square single device cover. Raised 5/8 inch (4.3 cubic inches).

UPC 622538423177
Color Silver
UNSPSC 39121304
Certifications CSA Certified
Material Steel
Height 101.6 in
Volume 4.3 Cu In
Width 101.6 in
Specification  Detailed Specifications