Iberville - CI52-C-14 - 4"x3/4" Raised 1 Device IBERVILLE Square Cover, Steel

CAD$6.08

Product code: COV52C14

Manufacturer: T&B

Brand: Iberville

Part Number: CI52-C-14

  In Stock in Gescan

Details

4 inches square single device cover. Raised 3/4 inch (5.7 cubic inches).

UPC 622538423085
UNSPSC 39121304
Certifications CSA
Material Steel
Height 101.6 in
Width 101.6 in
Specification  Detailed Specifications