Iberville - CI52-C-15 - 4"x7/8" Raised 1 Device IBERVILLE Square Cover, Steel

CAD$6.46

Product code: COV52C15

Manufacturer: T&B

Brand: Iberville

Part Number: CI52-C-15

  In Stock in Gescan

Details

4 inches square single device cover. Raised 7/8 inch (6.8 cubic inches).

UPC 622538423092
UNSPSC 39121304
Certifications CSA Certified
Material Steel
Height 4 in
Volume 6.8 Cu In
Width 4 in
Specification  Detailed Specifications