Iberville - CI52-C-16 - 4" Single Device 1-1/4" Raised IBERVILLE Square Cover, Steel

CAD$6.84

Product code: COV52C16

Manufacturer: T&B

Brand: Iberville

Part Number: CI52-C-16

  In Stock in Gescan

Details

4 inches square single device cover. Raised 1-1/4 inch (9.5 cubic inches).

UPC 622538423108
UNSPSC 39121304
Certifications CSA Certified
Material Steel
Height 4 in
Width 4 in
Specification  Detailed Specifications