Iberville - CI52-C-18 - 4"x3/4" Raised 2 Devices IBERVILLE Square Cover, Steel

CAD$9.48

Product code: COV52C18

Manufacturer: T&B

Brand: Iberville

Part Number: CI52-C-18

  In Stock in Gescan

Details

4 inches square two device cover. Raised 3/4 inch (10.3 cubic inches).

UPC 622538423122
UNSPSC 39121304
Certifications CSA
Material Steel
Height 101.6 in
Width 101.6 in
Specification  Detailed Specifications