Iberville - CI52-C-49-1-1/4 - One Device 1-1/4" Raised IBERVILLE Square Cornered Tile Cover, Steel

CAD$15.77

Product code: COV52C49114

Manufacturer: T&B

Brand: Iberville

Part Number: CI52-C-49-1-1/4

  In Stock in Gescan

Details

4 inches one device square cornered tile cover. Raised 1-1/4 inches (8.6 cubic inches).

UPC 622538424235
UNSPSC 39121304
Certifications CSA Certified
Material Steel
Height 4 in
Volume 8.6 CU In
Width 4 in
Specification  Detailed Specifications