Iberville - CI52-C-50-1-1/2 - 4"x1 1/2" Tile Ring 1 Gang IBERVILLE Square Cover , Steel

CAD$17.11

Product code: COV52C50112

Manufacturer: T&B

Brand: Iberville

Part Number: CI52-C-50-1-1/2

  In Stock in Gescan

Details

4 inches one device square cornered tile cover. Raised 1-1/2 inches (10 cubic inches).

UPC 622538424242
UNSPSC 39121304
Certifications CSA
Material Steel
Height 101.6 in
Length 38.1 in
Width 101.6 in
Specification  Detailed Specifications