Iberville - CI52-C-51-2 - 4"x2" Raised Ring 1 Device IBERVILLE Square Cover, Steel

CAD$19.28

Product code: COV52C512

Manufacturer: T&B

Brand: Iberville

Part Number: CI52-C-51-2

  In Stock in Gescan

Details

4 inches one device square cornered tile cover. Raised 2 inches (14 cubic inches).

UPC 622538424259
UNSPSC 39121304
Certifications CSA
Material Steel
Diameter 12.7 in
Length 101.6 in
Width 101.6 in
Specification  Detailed Specifications