Iberville - CI52171-1 - 4" Iberville® Square Box, 2 1/8" Deep, 1" Knockout

CAD$14.37

Product code: BOX521711

Manufacturer: T&B

Brand: Iberville

Part Number: CI52171-1

  In Stock in Gescan

Details

4 inches square box 4 inches height x 4 inches width x 2-1/8 inches depth 30 cubic inches. Raised ground screw.

UPC 622538412058
Color Silver
UNSPSC 39121332
Certifications CSA Certified
Material Steel
Height 4 Inch
Length 4 Inch
Volume 30 Cu.In.
Width 4 Inch
Specification  Detailed Specifications