Iberville - CI52171-KSSX-1 - 4" Square Box, 2-1/8" Deep Steel Stud

CAD$14.71

Product code: BOX52171KSSX1

Manufacturer: T&B

Brand: Iberville

Part Number: CI52171-KSSX-1

  In Stock in Gescan

Details

4 inches square box 4 inches height x 4 inches width x 2-1/8 inches depth 30 cubic inches. Concentric knockouts (1/2 and 3/4 inch), mounting strap for steel stud installations and integral additional support bracket. Recessed 1 inch. Raised ground screw.

UPC 622538066053
UNSPSC 39121332
Certifications CSA
Material Steel
Height 4"
Length 4"
Width 4"
Specification  Detailed Specifications