Iberville - CI525-L - 2-1/2" Deep, Gangable 3"x2" 12.5 Cu.In Iberville® Loomex Device Box
Details
Gangable device box 3 inches height x 2 inches width x 2-1/2 inches depth 12.5 cubic inches volume. Flush ears. Clamps for non metallic sheathed cable. Rework bracket.
UPC | 622538419309 |
---|---|
UNSPSC | 39121306 |
Certifications | CSA |
Material | Steel |
Height | 3 Inch |
Length | 3 Inch |
Width | 2 Inch | Specification | Detailed Specifications |