Iberville - CI54171-KSSX - 4"x2-1/8" Deep 21 Cu.In. Iberville® Steel Stud Octagonal Box

CAD$11.49

Product code: BOX54171KSSX

Manufacturer: T&B

Brand: Iberville

Part Number: CI54171-KSSX

  In Stock in Gescan

Details

4 inches octagonal box 2-1/8 inches depth 21 cubic inches volume. Concentric knockouts. Wraparound bracket for 2-1/2 inches and 3-5/8 inches steel studs. With integral support bracket. Raised ground screw.

UPC 622538411273
Color Brown
UNSPSC 39121316
Certifications CSA Certified
Voltage 600
Material Steel
Diameter 4 Inch
Height 3 Inch
Length 4 Inch
Volume 21 Cu.In.
Width 4 Inch
Specification  Detailed Specifications