Iberville - CI54561 - 4"x4"x3-1/2" 42.0 Cu.In. Iberville® Concrete Ring

CAD$16.66

Product code: BOX54561

Manufacturer: T&B

Brand: Iberville

Part Number: CI54561

  In Stock in Gescan

Details

Concrete ring 4 inches height x 4 inches width x 3-1/2 inches depth 42 cubic inches.

UPC 622538411358
Color Silver
UNSPSC 39121309
Certifications CSA Certified
Material Steel
Height 4 Inch
Length 4 Inch
Volume 42 Cu.In.
Width 4 Inch
Specification  Detailed Specifications