Iberville - CI54571 - 4"x4"x4" 48 Cu.In. Iberville® Concrete Ring

CAD$18.59

Product code: BOX54571

Manufacturer: T&B

Brand: Iberville

Part Number: CI54571

  In Stock in Gescan

Details

Concrete ring 4 inches height x 4 inches width x 4 inches depth 48 cubic inches.

UPC 622538411365
Color Silver
UNSPSC 39121309
Certifications CSA Certified
Material Steel
Height 4 Inch
Length 4 Inch
Volume 48 Cu.In.
Width 4 Inch
Specification  Detailed Specifications