Iberville - CI72-C-10 - 4-11/16"x1/8" Raise 1 Gang IBERVILLE Raised Plaster Ring, Steel

CAD$9.53

Product code: COV72C10

Manufacturer: T&B

Brand: Iberville

Part Number: CI72-C-10

  In Stock in Gescan

Details

Single device cover for 4-11/16 inches square box. Raised 1/8 inch (1.7 cubic inches).

UPC 622538423450
UNSPSC 39121304
Certifications CSA
Material Steel
Height 102.29 in
Width 102.29 in
Specification  Detailed Specifications