Iberville - CIGSB-2 - 2" Deep 2 Gang IBERVILLE Pre-ganged Box, Steel

CAD$47.22

Product code: COVGSB2

Manufacturer: T&B

Brand: Iberville

Part Number: CIGSB-2

 Available from Manufacturer

Details

Pre-ganged box 2 gang 4 inches height x 7 inches width x 2 inches depth 52 cubic inches volume.

UPC 622538416025
UNSPSC 39121330
Certifications CSA
Material Steel
Length 101.6 Inch
Width 177.8 Inch
Specification  Detailed Specifications