Iberville - CIMBD-1-HV - 3-3/8" Deepx4" High 20.25 Cu.In. Iberville® Volt Box
Details
1 gang box 347 volts 3-3/8 inches depth x 4 inches height 22.25 cubic inches
UPC | 622538417411 |
---|---|
UNSPSC | 39121333 |
Certifications | CSA Certified |
Material | Steel |
Height | 4 Inch |
Length | 4 Inch |
Volume | 22.5 Cu.In. |
Width | 2.25 Inch | Specification | Detailed Specifications |