Iberville - CIMBD-2-K - 3-1/2" Deepx3-3/4" High 42 Cu.In 2-Gang Iberville® Masonry Box

CAD$24.34

Product code: BOXMBD2K

Manufacturer: T&B

Brand: Iberville

Part Number: CIMBD-2-K

  In Stock in Gescan

Details

Masonry box 2 gang 3-3/4 inches height x 3-25/32 inches width x 3-1/2 inches depth 42 cubic inches volume.

UPC 622538417541
Color Silver
UNSPSC 39121333
Certifications CSA Certified
Material Steel
Height 3-3/4 Inch
Length 3-3/4 Inch
Volume 42 Cu.In.
Width 3.78 Inch
Specification  Detailed Specifications