Iberville - CIMBS-1-K - 2-1/2" Deepx3-3/4" High 14 Cu.In 1-Gang Deep Iberville Knock Outside Masonry Box

CAD$18.75

Product code: BOXMBS1K

Manufacturer: T&B

Brand: Iberville

Part Number: CIMBS-1-K

  In Stock in Gescan

Details

Masonry box 1 gang 3-3/4 inches height x 2 inches width x 2-1/2 inches depth 14 cubic inches volume.

UPC 622538417107
UNSPSC 39121333
Certifications CSA
Material Steel
Height 3.75 Inch
Length 3.75 Inch
Width 2 Inch
Specification  Detailed Specifications