Iberville - CISBEX - 2"x3" Iberville® Switch Box Extension

CAD$11.67

Product code: BOXSBEX

Manufacturer: T&B

Brand: Iberville

Part Number: CISBEX

  In Stock in Gescan

Details

2 inches x 3 inches switch box extension. Maximum adjustable depth is 7/8 inches Complete with mounting screws.

UPC 622538418050
UNSPSC 39121320
Certifications CSA Certified
Material Steel
Height 3 Inch
Length 3 Inch
Width 2 Inch
Specification  Detailed Specifications