Iberville - CIVB-4 - 2"x 3" 4- Gang 3" Deep Iberville® Vapour Barrier Device Box Soft Polyethylene
Details
Vapor barrier soft shell for 4 gang 2 inches x 3 inches single device boxes up to 3 inches deep.
UPC | 622538430236 |
---|---|
UNSPSC | 39121321 |
Special Features | Transparent material makes installation easy and safe |
Material | Steel | Specification | Detailed Specifications |