Iberville - S105CN - 3/4" 1-Gang Red Dot Universal Weatherproof Box, Silver

CAD$15.25

Product code: IBVS105CN

Manufacturer: T&B

Brand: Iberville

Part Number: S105CN

  In Stock in Gescan

Details

Single Gang Universal Weatherproof Box, 18.3 Cubic Inches, Hub Size 3/4 Inch, Silver, Aluminum, 3 Outlets, One on Top, Bottom, and Back, with Ground Screw.

UPC 042269337251
Color Silver
UNSPSC 39121305
Certifications CSA, UL
Material Cast Aluminum
Length 4.559 in
Width 2.812 in
Specification  Detailed Specifications