Iberville - SWB-25 - 1-1/2" Iberville® Non-Gangable Steel Box

CAD$7.86

Product code: BOXSWB25

Manufacturer: T&B

Brand: Iberville

Part Number: SWB-25

 Available from Manufacturer

Details

Non-Gangable Switch Box, 7.5 Cubic Inches, 3 Inches Long x 2 Inches Wide x 1-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Beveled Corners, Non-Metallic Cable Clamps (C-5) and Ears Flush for Old Work, For Non-Metallic Sheathed Cable

UPC 785991125504
UNSPSC 39121306
Certifications E 2969
Application(how its used) For use with non-metallic sheathed cable
Material Steel
Height 1 1/2
Length 3
Width 2
Specification  Detailed Specifications