Nuteck - FWSWBX - 2.75" NuTek® Airtight Model Device Box for use with AC90, Non-Metallic

CAD$15.61

Product code: NPIFWSWBX

Manufacturer: T&B

Brand: Nuteck

Part Number: FWSWBX

  In Stock in Gescan

Details

One-Gang Airtight Device Box, Volume 18 Cubic Inches, Length 3-3/4 Inches, Width 2-1/4 Inches, Depth 2-3/4 Inches, Color Gray, Material Non-Metallic, Cable Entries 4, Use with ACAC90 Armored Cable

UPC 772197000629
Color Gray
UNSPSC 39121306
Certifications CSA
Material Plastic
Height 3.75 in
Width 2.25 in
Specification  Detailed Specifications