A.C.Dandy - DTCR 24-24-4 - 24"x24"x4" A.C. Dandy Weatherproof Telephone Enclosure with Hinged Cover

CAD$417.91

Product code: ACDDTC324244

Manufacturer: A.C.Dandy

Part Number: DTCR 24-24-4

 Available from Manufacturer

Details

Features: • EEMAC 3R enclosure • Suitable for outdoor use • Protection against rain, sleet & snow • Steel construction – code gauge • ASA 61 grey powder paint finish on door only • Full piano hinge on door • Oil resistant gasket material inside of door • Padlockable clasp(s) on side of door • ½” Plywood backboard installed with studs & nuts • Four rear external mounting dimples • Ground stud & nut inside enclosure right side • Safety soft, machine formed corners on door • No knockouts in enclosure

Color Gray
Material Steel
Specification  Detailed Specifications