A.C.Dandy - DTCR 24-24-6 - 24"x24"x6" A.C. Dandy Weatherproof Telephone Enclosure

CAD$454.55

Product code: ACDDTCR24246

Manufacturer: A.C.Dandy

Part Number: DTCR 24-24-6

  In Stock in Gescan

Details

Features: - EEMAC 3R enclosure - Suitable for outdoor use - Protection against rain, sleet & snow - Steel construction – code gauge - ASA 61 grey powder paint finish on door only - Full piano hinge on door - Oil resistant gasket material inside of door - Padlockable clasp(s) on side of door - ½” Plywood backboard installed with studs & nuts - Four rear external mounting dimples - Ground stud & nut inside enclosure right side - Safety soft, machine formed corners on door - No knockouts in enclosure

Color Gray
Material Steel
Height 609.6 Inch
Width 609.6 Inch
Specification  Detailed Specifications