Code - C-PWD6F - 1-5 CATV Code Electric Products Weatherproof Poly Shaw Cable Box, Grey

CAD$46.47

Product code: CODCPWD6F

Manufacturer: Code

Part Number: C-PWD6F

  In Stock in Gescan

Details

Description: Multi port in wall housing is designed to ensure the structural integrity of building envelopes. Its innovative design directs moisture away from building facades and the underlying structural framework. The PWD6S features dual drip ledges, a mounting splashboard, grounding post, top and rear body knockouts and a base entry port, which will accommodate a maximum of 2 inch PVC conduit. Additional future wiring can be accommodated through the front bottom grommet, without compromising the water penetration protection. Standard color is grey.

UPC 623825005540
Color Gray
Installation Flush Mount
Certifications C.S.A. approved
Material Plastic
Height 7.7"
Length 193.802"
Width 5.9"
Specification  Detailed Specifications