Code - T-PT6S - Code Plastic Surface Telephone Enclosure, Gray

CAD$47.49

Product code: CODTPT6S

Manufacturer: Code

Part Number: T-PT6S

  In Stock in Gescan

Details

Description: The PT6 waterproof 3 port NIB exterior surface housing feature a rear entry port, 2 slide knockout and 1 interior LB knockout for pipe. Upper conduit adapter accept 1.24in and 2.5 in and lower accept 0.75, 1, and 2 inch conduit. Made of polycarbonate with attached door and F81 security locking., Dimensions are 7.63 in height by 5.9in wide x 4.6in deep and are approved by Telco and CSA as PHONE service entrance drop point.

UPC 623825005519
Color Gray
Certifications C.S.A. approved
Material Plastic
Height 7.63"
Length 193.802"
Width 5.9"
Specification  Detailed Specifications