Code - T-PWD6S - Code Plastic Flush Mount Telephone Enclosure, Gray

CAD$48.74

Product code: CODTPWD6S

Manufacturer: Code

Part Number: T-PWD6S

  In Stock in Gescan

Details

The PT6 waterproof 3 port NIB exterior built-in wall housing feature a rear entry port, 2 slide knockout and 1 interior LB knockout for pipe. Base lower entry accept 2 inch pvc conduit. Made of polycarbonate with attached flush door and F81 security locking., Dimensions are 7.7 in height by 5.9in wide x 4.75in deep and are approved by Telco and CSA as PHONE service entrance drop point. Multi port in wall housing is designed to ensure the structural integrity of building envelopes. Its innovative design directs moisture away from building facades and the underlying structural framework. The PWD6S features dual drip ledges, a mounting splashboard, grounding post, top and rear body knockouts and a base entry port, which will accommodate a maximum of 2 inch PVC conduit. Additional future wiring can be accommodated through the front bottom grommet, without compromising the water penetration protection. Standard color is grey.

UPC 623825005526
Color Gray
Installation Flush Mount
Certifications C.S.A. approved
Material Plastic
Height 7.7"
Length 193.675"
Width 5.9"
Specification  Detailed Specifications