Primex - PWD6S - Primex Manufacturing Recessed Phone Box Flush Mount NID Housing

CAD$47.90

Product code: PRXPWD6S

Manufacturer: Primex

Part Number: PWD6S

  In Stock in Gescan

Details

Features: Weather resistant, high impact fl ame retardant polymer. Sealed self contained housing features a grounding terminating post, top and rear body knockouts and an entry base port. Standard color is grey. Options: Security bolts and locking override. Trim plate. P137-6 with IDC protectors and cover. P127 tamper resistant lock. Pipe adapter. FLP6. P137-6.

Height 7.7”
Width 5.90”
Specification  Detailed Specifications