View as
  1. Intermatic - WP5100C
    Product Code: INTWP5100C

    The WP5000 Extra-Duty plastic Series In-Use Covers are easy to install and shipped with a gasket, mounting screws, base and cover assembly, and inserts for a variety of applications.

    Learn More

      In Stock in Gescan

    CAD$9.09
  2. RAB - 95770
    Product Code: DES12DVXJC

    Each unit comes complete with neoprene gasket, 3 threaded plugs to match side entries, stamped aluminum cover with brass screws and one ground screw installed. There are 4 internal posts for mounting covers 90 degrees apart. Two additional posts at 180 degrees apart for universal cross bars. One post for ground wire screw plus all posts are 10-24 t...

    Learn More

      In Stock in Gescan

    CAD$7.70
  3. Legrand - 3726-SC
    Product Code: PAS3726SC

    Weatherproof Cover, Decorator or Ground Fault Circuit Interrupter, Horizontal Self Closing Flip Lid, Gray with Black Gasket. FEATURES AND BENEFITS: • Broadest line in the industry. • Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2). • 3726 Series have a single flip lid.

    Learn More

      In Stock in Gescan

    CAD$5.55
  4. Ipex - 077612
    Product Code: SCEVSC1510

    Manufactured with stainless steel return-springs/clips and packaged with brass screws, Scepter weatherproof covers provide a positive seal, even in cold temperatures. UL listed for wet locations. Gaskets are included with all weatherproof covers.

    Learn More

      In Stock in Gescan

    CAD$14.67
  5. Arlington - 60VC
    Product Code: ARL60VC

    Description: Low Profile IN-AND-OUT™ Covers for New or Existing Construction Low profile when not in use and a deeper, weatherproof-in-use extraduty cover when cord is plugged in. Non-metallic cover and base. Comes in clear or textured/ paintable white. UV rated plastic for long outdoor life. FEATURES AND BENEFITS • Low profile when not in use ...

    Learn More

      In Stock in Gescan

    CAD$12.45
  6. Hubbell - ML450GCN
    Product Code: HUBML450GCN

    Taymac ML450G 1-Gang Outdoor Low-Profile Expandable Outlet Cover, Gray, 1-Inch to 3.5-Inch. Revolutionary patented design expands from 1-Inch to 3-1/2-Inch to meet your in-use needs. quick-fit patented key hole mount allows for easy installation. ultra rugged heavy-duty polycarbonate and synthetic neoprene rubber will not dry rot, crack or deterior...

    Learn More

      In Stock in Gescan

    CAD$14.75
  7. Arlington - DBVS1CGC
    Product Code: ARLDBVS1C

    Low Profile IN BOX™ for New Vinyl Siding Construction One-piece, recessed electrical box with weatherproof-in-use cover for new siding applications. Non-metallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Box and white cover are textured/paintable. UV rated plastic for long ...

    Learn More

      In Stock in Gescan

    CAD$23.97
  8. Ipex - 077951
    Product Code: SCEWTL50

    A leading pioneer in PVC piping for electrical applications, IPEX offer an extensive range of expansion fittings in all sizes, for use with Scepter rigid PVC conduit. Suitable for exposed, concrete encased and direct burial applications. UL listed and certified by CSA. Typical industrial, commercial and residential applications of Scepter Rigid PVC...

    Learn More

      In Stock in Gescan

    CAD$16.13
  9. Ipex - 077359
    Product Code: SCEBRCU202

    Description: Manufactured with stainless steel return-springs/clips and packaged with brass screws, Scepter F Series weatherproof covers provide a positive seal, even in cold temperatures. Typical industrial, commercial and residential applications include: • Utilities • Cable • Communications • Street and highway lighting • Residential a...

    Learn More

      In Stock in Gescan

    CAD$5.07
  10. Arlington - DBVM1CGC
    Product Code: ARLDBVM1C

    Description: Low Profile IN BOX™ for New Construction Stucco, Textured Surfaces, and Rigid Siding One-piece, recessed electrical box with weatherproof-in-use cover for stucco over masonry or wood construction. Also for cementitious /fiber rigid lap siding. Non-metallic cover and base. Accepts most single gang wiring devices and uses standard indo...

    Learn More

      In Stock in Gescan

    CAD$18.83
  11. RAB - 095776
    Product Code: DESDC100

    Description: Die cast aluminum cover with 1/2 openings , 2 brass screws and neoprene gasket.

    Learn More

      In Stock in Gescan

    CAD$3.15
  12. Ipex - 077785
    Product Code: SCEWGF1510

    Manufactured with stainless steel return-springs/clips and packaged with brass screws, Scepter weatherproof covers provide a positive seal, even in cold temperatures. UL listed for wet locations. Gaskets are included with all weatherproof covers.

    Learn More

      In Stock in Gescan

    CAD$6.93
  13. Intermatic - WP1220C
    Product Code: INTWP1220C

    The 2 Gang 2-1/4" Deep w/GFCI, Duplex,Toggle/Rnd (WP217) Inserts Flexi Guard This Plastic In-Use Covers are easy to install and shipped with gasket, mounting screws, base cover assembly, and patented inserts for serve applications, such as schools and commercial buildings.

    Learn More

      In Stock in Gescan

    CAD$16.03
  14. Hubbell - ML500GCN
    Product Code: HUBML500G

      In Stock in Gescan

    CAD$18.00
  15. RAB - 095772
    Product Code: DES34DVXJC

    Description: BOX RND ALUM 3/4in The DVXJC box is available with 1/2 or 3/4 inch threaded conduit entries. Comes complete with four plugs installed, ground mounting screw installed, cover is also installed. Ideal for use in commercial and industrial applications.

    Learn More

      In Stock in Gescan

    CAD$8.33
  16. Legrand - 3726-SCWH
    Product Code: PAS3726SCWH

    Weatherproof Cover, Decorator or Ground Fault Circuit Interrupter, Horizontal Self Closing Flip Lid, White with White Gasket. FEATURES AND BENEFITS: • Broadest line in the industry. • Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2). • 3726 Series have a single flip lid.

    Learn More

      In Stock in Gescan

    CAD$7.18
  17. Ipex - 077096
    Product Code: SCEVSGG202

    Manufactured with stainless steel return-springs/clips and packaged with brass screws, Scepter weatherproof covers provide a positive seal, even in cold temperatures. UL listed for wet locations. Gaskets are included with all weatherproof covers.

    Learn More

      In Stock in Gescan

    CAD$8.83
  18. Legrand - 3780-SC
    Product Code: PAS3780SC

    Weatherproof Cover, Duplex Horizontal, Self Closing Flip Lid, Gray with Black Gasket. FEATURES AND BENEFITS: • Broadest line in the industry. • Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2). • 3780 Series have two flip lids.

    Learn More

      In Stock in Gescan

    CAD$2.96
  19. Stumm - ESMBPD
    Product Code: STMESMBPD

    BOX REC SURFACE MNT FOR WHITE SIDING

    Learn More

      In Stock in Gescan

    CAD$12.29
  20. Stumm - ESMBPF
    Product Code: STMESMBPF

    BOX FOR FIXT RAINTITE WHI

    Learn More

      In Stock in Gescan

    CAD$13.06
  21. RAB - 095800
    Product Code: DES12DVXJCB

    Description: The DVXJC box is available with 1/2 or 3/4 inch threaded conduit entries. Comes complete with four plugs installed, ground mounting screw installed, cover is also installed. Ideal for use in commercial and industrial applications.

    Learn More

      In Stock in Gescan

    CAD$8.98
  22. Hubbell - ML450WCN
    Product Code: HUBML450WCN

    Weatherproof Expandable Flat In-use device covers provide weatherproof protection to a single gang box. The covers provide in-use flexibility by expanding outwards to 3-1/2". Flat In-use covers are made from ultra rugged polycarbonate and synthetic neoprene rubber. An attached gasket, mounting hardware and installation instructions are include...

    Learn More

      In Stock in Gescan

    CAD$14.75
  23. Arlington - 8141FGC
    Product Code: ARL8141F

    Description: Siding Mounting block with built-in electrical box for smooth vertical mounting of light fixtures on all siding types. Paintable. UV rated plastic for long outdoor life. FEATURES AND BENEFITS • Installs before or after siding is installed. Remove break-away flanges for installation on previously sided structures. • One-piece design...

    Learn More

      In Stock in Gescan

    CAD$10.24
  24. Ipex - 077994
    Product Code: SCEWTL20

    A leading pioneer in PVC piping for electrical applications, IPEX offer an extensive range of expansion fittings in all sizes, for use with Scepter rigid PVC conduit. Suitable for exposed, concrete encased and direct burial applications. UL listed and certified by CSA. Typical industrial, commercial and residential applications of Scepter Rigid PVC...

    Learn More

      In Stock in Gescan

    CAD$10.33
View as