Arlington - DBVS1CGC - 1 Gang Arlington WPF In Use Cover and Box Kit Wall Substrate - Sidin, Clear Cover

CAD$25.37

Product code: ARLDBVS1C

Manufacturer: Arlington

Part Number: DBVS1CGC

  In Stock in Gescan

Details

Low Profile IN BOX™ for New Vinyl Siding Construction One-piece, recessed electrical box with weatherproof-in-use cover for new siding applications. Non-metallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Box and white cover are textured/paintable. UV rated plastic for long outdoor life. Product Description WPF While-In-Use Cover and Box Kits: Type - WPF In Use Cover and Box Kit; Mounts To - Wall Substrate - Siding; Mounting Position - Recessed Vertical; No of Devices - 1; Device Types - Duplex Receptacle, GFCI; Cover Material - Nonmetallic; Cover Color - Clear; Box Material - Nonmetallic; Box Entry - Knockouts; Contents - Cover, 1-Gang Box, (2) Device Inserts, (1) NM connector, Bug inserts, Install screws.; Additional Information - Application: New Construction, Siding over Wood; Manufacturer Series - In Box

UPC 018997089328
Color White
Special Features Weatherproof
Material Plastic
Specification  Detailed Specifications